Motion
LFR-3/8-D-7-MIDI-NPT

FESTO CORPORATION
LFR-3/8-D-7-MIDI-NPT

Precision Air Regulator - 3/8 in Inlet Port, NPT Outlet Thread
Mi Item #06119288
MFR #LFR-3/8-D-7-MIDI-NPT
Price$218.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-7-MIDI-NPT

Precision Air Regulator - 3/8 in Inlet Port, NPT Outlet Thread
Mi Item #06119288
MFR #LFR-3/8-D-7-MIDI-NPT

Mfr description
173786 LFR-3/8-D-7-MIDI-NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.30/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Weight
    1.984 lbs

Details

  • Accessories
    Mounting Bracket
  • Air Flow
    113.01 scfm
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    113 scfm
  • Maximum Operating Pressure
    16 bar
  • Outlet Port Thread Type
    NPT
  • Product Type
    Precision Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)