1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
GR25-2
Glue Gun -
MI ITEM #
06119358
MFR #
GR25-2
Price
$23.59
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesive and Sealant Dispensers
Glue Guns
STANLEY TRADE TOOLS GR25-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
GR25-2
Glue Gun -
MI ITEM #
06119358
MFR #
GR25-2
Mfr description
GR25-2 GLUE GUN SFS DUAL MELT GM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.59
/each
Add to Cart
Specifications
Dimensions
Glue Stick Size
.45 in
Wattage
80
Details
Cord Type
Corded
Function
For Assembly or Fastening
Melt Type
Hot Melt
Operating Temperature Range
410 °F
Switch Type
Hi/Low
Type
Electric
Voltage Rating
120 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items