Motion
K32X39X18

NTN
K32X39X18

Needle Roller Bearing - 1.2598 in Bore, 1.5354 in OD, 0.7087 in Width, Open
Mi Item #06119360
MFR #K32X39X18
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K32X39X18

Needle Roller Bearing - 1.2598 in Bore, 1.5354 in OD, 0.7087 in Width, Open
Mi Item #06119360
MFR #K32X39X18

Mfr description
K32X39X18 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    39 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.082 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359093674
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5400 lbf
  • Radial Static Load Capacity
    7850 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)