Motion
NCGFN32-0600
NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #06119566
MFR #NCGFN32-0600
Price$52.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #06119566
MFR #NCGFN32-0600

Mfr description
NCGFN32-0600 CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.65/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    6 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front flange style
  • Made to Order
    Yes
  • Mounting Type
    Front flange style
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)