Motion
AMH250C-N03BD

SMC CORP OF AMERICA
AMH250C-N03BD

Micro Mist Separator - 0.01 µm Rating, 17.657 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.3750 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl With Sight Glass
MI ITEM #06121849
MFR #AMH250C-N03BD
Price$117.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH250C-N03BD

Micro Mist Separator - 0.01 µm Rating, 17.657 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.3750 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl With Sight Glass
MI ITEM #06121849
MFR #AMH250C-N03BD

Mfr description
AMH250C-N03BD MICRO MIST SEPARATOR WITH
  • Micro mist separator w/prefilter
  • Modular connection is possible with AMH150C to 550C
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.50/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    0.3750 in

Details

  • Additional Details
    prefilter | Fluororubber material | Medium air pressure (1.6MPa) | Drain guide | IN-OUT reversal direction | Differential pressure switches | Element service indicator | Degreasing wash
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.01 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    500 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Approx. Compressor Output 5HP (3.7kW)
  • Included Options
    B (Bracket), D (N.O. Auto Drain), T (Element Service Indicator)
  • Max Pressure
    1.0 MPa, 145.038 psi
  • Maximum Air Flow
    17.657 scfm
  • Maximum Flow Rate
    17 scfm, 500 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AMH
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)