Motion
CDM2C20TN-300JZ-W-M9PWL

SMC CORP OF AMERICA
CDM2C20TN-300JZ-W-M9PWL

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #06121868
MFR #CDM2C20TN-300JZ-W-M9PWL
Price$300.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2C20TN-300JZ-W-M9PWL

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #06121868
MFR #CDM2C20TN-300JZ-W-M9PWL

Mfr description
CDM2C20TN-300JZ-W-M9PWL CYLINDER, AIR
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.21/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    3 m
  • Stroke  
    300 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, 2-color indication, 3 Wire PNP, Horizontal
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis
  • Number of Switches
    2
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Nylon Tarpaulin
  • Rod End Bracket
    Double Knuckle Joint
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)