Motion
CLK2GA32TN-50Y-B

SMC CORP OF AMERICA
CLK2GA32TN-50Y-B

CLK2GA32TN-50Y-B
Mi Item #06121880
MFR #CLK2GA32TN-50Y-B
Price$405.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA32TN-50Y-B

CLK2GA32TN-50Y-B
Mi Item #06121880
MFR #CLK2GA32TN-50Y-B

Mfr description
CLK2GA32TN-50Y-B CYL, CLAMP W/LOCK,
  • Bore size (mm): 32-63
  • Stroke (mm): 50-150
  • Can be locked at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.96/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    No
  • Body Option
    Built-in Magnet
  • Body Type
    Band Mount Type
  • Bracket 1
    Band
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    TN-50Y-B
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Band
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Built-In Magnet, Double Knuckle Joint, Retraction Locking
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Safety Options
    Rod Lock
  • Series
    CLK
  • Special Applications
    Position Holding
  • Suffix For Stroke
    Y
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)