Motion
C2Q32-42-1949M-R

SMC CORP OF AMERICA
C2Q32-42-1949M-R

MOUNTING BRACKET
Mi Item #06121886
MFR #C2Q32-42-1949M-R
Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C2Q32-42-1949M-R

MOUNTING BRACKET
Mi Item #06121886
MFR #C2Q32-42-1949M-R

Mfr description
C2Q32-42-1949M-R MOUNTING BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.73/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Bracket 1
    Mounting Bracket
  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Cylinder Suffix
    R
  • Made to Order
    Yes
  • Mounting Type
    Mounting Bracket
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)