Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginUS
- Flow Direction4-Way
- Manufacturer Product Page
- Number Of Solenoids2
- Piping TypeBase Mounted Plug-in
- SeriesVQC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)