Overview
Mfr description
25.300.160 PSI/KPA GAUGE
- High quality, heavy-duty liquid filled gauge
- Vacuum and compound ranges through 0 psi to 15,000 psi
- Die cast Brass case with natural Brass finish
- Copper alloy or 316 Stainless Steel and Brass wetted parts
- Cleaning for Oxygen Service (O<sub>2</sub>) is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges
Specifications
- Ambient Temperature Range0 to 160
- Lens MaterialAcrylic with O-Ring Seal
- Pointer MaterialBalanced Aluminum, Black Finish
- Accuracy1.6 %
- Connection LocationsBottom
- Pressure Range0 to 160 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data