Motion
66261054230

NORTON ABRASIVES
66261054230

Bear-Tex Floor Pad -
MI ITEM #06122406
MFR #66261054230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261054230

Bear-Tex Floor Pad -
MI ITEM #06122406
MFR #66261054230

Mfr description
66261054230 20" STRIPPING PAD BLACK
  • A thick pad for wet stripping applications that is aggressive, durable and consistent
  • Durable and long lasting
  • Open construction allow finish and stripping solutions resist clogging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Aluminum Oxide
  • Max Rpm
    350 rpm
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)