Motion
65338 CROSS PAD 341D 4"X4"X1" 80 GRIT X-WEIGHT

3M
65338 CROSS PAD 341D 4"X4"X1" 80 GRIT X-WEIGHT

3M™ Cross Pad 341D, 4 x 4 x 1 in, 80 X-weight, 50 per inner 100 per case
MI ITEM #06122483
MFR #65338 CROSS PAD 341D 4"X4"X1" 80 GRIT X-WEIGHT
Your Price$14.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65338 CROSS PAD 341D 4"X4"X1" 80 GRIT X-WEIGHT

3M™ Cross Pad 341D, 4 x 4 x 1 in, 80 X-weight, 50 per inner 100 per case
MI ITEM #06122483
MFR #65338 CROSS PAD 341D 4"X4"X1" 80 GRIT X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.57/each(List $16.75)

Overview

Mfr description
65338 CROSS PAD 341D 4"X4"X1" 80 GRIT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Deburring - Cleaning - Grinding - Finishing - Polishing
  • Manufacturer Upc Number
    00076308653385
  • UPC_NO
    00076308653385
  • Length
    4 in
  • Weight
    0.059 lb
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text