Motion
KLING GEAR SAE 85W-140 DRUM

LUBRIPLATE LUBRICANTS CO
KLING GEAR SAE 85W-140 DRUM

Penetrants & Multipurpose Lubricant - No, 410 lb, Drum
MI ITEM #06122673
MFR #KLING GEAR SAE 85W-140 DRUM
Price$4,629.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
KLING GEAR SAE 85W-140 DRUM

Penetrants & Multipurpose Lubricant - No, 410 lb, Drum
MI ITEM #06122673
MFR #KLING GEAR SAE 85W-140 DRUM

Mfr description
L0213-040 KLING GEAR OIL 85W140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,629.64/each

Specifications

Dimensions

  • Container Size
    410 lb
  • ISO Grade
    460
  • Timken OK Load
    45 lbs

Details

  • AGMA Number
    7 EP
  • Appearance
    Tacky
  • Application
    Formulated for Heavy-Duty Service, Lubriplate Kling Gear Oils Are Beneficial in Minimizing Wear and Prolonging the Life of Gears in Automotive and Industrial Applications
  • Base Type
    Mineral
  • Color
    Red
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Flammability
    Non-Flammable
  • Flash Point
    390 °F
  • Food Grade
    Not Food Grade
  • Pour Point
    -10 °F
  • Product Types
    Gear Oil
  • Series
    Kling Gear
  • Type
    Oil
  • Viscosity
    460
  • Viscosity Index
    107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)