Motion
4061-140
Keyless Locking Rigid Coupling - 230 mm OD, 68 mm Length
Mi Item #06122711
MFR #4061-140
Price$1,168.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 230 mm OD, 68 mm Length
Mi Item #06122711
MFR #4061-140

Mfr description
4061-140 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.40/each

Specifications

Dimensions

  • Bore - Side 1
    140 mm
  • Bore - Side 2
    140 mm
  • Coupling Length  
    68 mm
  • Min Bore Diameter
    140 mm
  • Outside Diameter  
    230 mm
  • Overall Length
    68 mm
  • Weight
    23.4 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    335 N/mm
  • Manufacturer Catalog Number
    4061-140
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112720
  • Maximum Transmitted Torque
    15100 Nm
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    395 kN/lbs
  • UPC_NO
    842058112720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)