Motion
DB3555

GRACO INC
DB3555

Husky™ 1590a Aodd Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, Aluminum, TPE (Hytrel) Fluid Section, TPE (Hytrel) Ball, Aluminum Center Section, TPE (Hytrel) Check Seat, Hytrel Diaphragm
Mi Item #06122730
MFR #DB3555
Price$3,136.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DB3555

Husky™ 1590a Aodd Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, Aluminum, TPE (Hytrel) Fluid Section, TPE (Hytrel) Ball, Aluminum Center Section, TPE (Hytrel) Check Seat, Hytrel Diaphragm
Mi Item #06122730
MFR #DB3555

Mfr description
DB3555 HUSKY 1590
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,136.05/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    33.50 lbs

Details

  • Air End Repair Kit
    236273
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    TPE (Hytrel)
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    TPE (Hytrel)
  • Diaphragm Material
    Hytrel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    100 gpm
  • Porting
    End Port
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    D0B555
  • Wetted Materials
    Aluminum, TPE (Hytrel)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)