Overview
Mfr description
FK1122 FLUID REPAIR KIT 1040 FDA
Specifications
- Pump Size1-1/2 in
- Diaphragm MaterialStainless Steel
- Ball MaterialSantoprene®
- Check Seat MaterialSantoprene®
- Description KeywordFor 1-1/2 in Saniforce® 1040 Pumps
- Supporting Product Brochure
- Supp Product Iom Eng Link
- UPC_NO633955223189
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data