Motion
721571
Oil Seal - Solid, 1.438 in Shaft Dia., 1.7500 in OD, 0.156 in Overall Width, BV Design, Fluoro- Elastomer Lip Material
Mi Item #06122818
MFR #721571
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.438 in Shaft Dia., 1.7500 in OD, 0.156 in Overall Width, BV Design, Fluoro- Elastomer Lip Material
Mi Item #06122818
MFR #721571

Mfr description
721571 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.750 in
  • Overall Width
    0.156 in
  • Shaft Diameter
    1.438 in
  • Weight
    0.02 lbs

Details

  • Design Type
    BV
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311080934
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)