Motion
CDBM2L32-350A-HL-B54L

SMC CORP OF AMERICA
CDBM2L32-350A-HL-B54L

CDBM2L32-350A-HL-B54L
Mi Item #06122824
MFR #CDBM2L32-350A-HL-B54L
Price$218.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2L32-350A-HL-B54L

CDBM2L32-350A-HL-B54L
Mi Item #06122824
MFR #CDBM2L32-350A-HL-B54L

Mfr description
CDBM2L32-350A-HL-B54L CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.34/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Foot
  • Cushion Type
    Rubber Bumpers
  • Lock Type
    End Lock Head
  • Mounting Type
    Foot
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)