Motion
12GS-12FPLS

GATES RUBBER CO
12GS-12FPLS

Hydraulic Hose Coupling - 3/4 in Hose ID
Mi Item #06122851
MFR #12GS-12FPLS
Price$225.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-12FPLS

Hydraulic Hose Coupling - 3/4 in Hose ID
Mi Item #06122851
MFR #12GS-12FPLS

Mfr description
12GS-12FPLS ADAPTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.96/each

Specifications

Dimensions

  • Hose Cut-Off Factor
    2.2400 in, 56.89 mm
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Length
    4.2500 in
  • Weight
    0.9482 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Straight
  • Fitting Type
    GlobalSpiral
  • For Use With
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses (with 2-wire ferrules)
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    734772915
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075444855
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Standards Met
    ISO 12151-S
  • Type
    GlobalSpiral Coupling
  • UPC_NO
    770075444855
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)