Motion
7100-0463
MegaCrimp® Hose End - 1 in Hose ID
MI ITEM #06122889
MFR #7100-0463
Price$108.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MegaCrimp® Hose End - 1 in Hose ID
MI ITEM #06122889
MFR #7100-0463

Mfr description
16G-16PL XBULK ADAPTERS
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution - Full-Torque Nut™ technology now available on Gates MegaCrimp® and GlobalSpiral® couplings.
  • MegaCrimp® couplings set a new standard for hydraulic couplings. The unique "C" insert ensures "weep-free" concentric crimping to keep equipment and the environment clean.
  • Surpassed one million impulse cycles during design testing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.48/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Cut-Off Factor
    1.9000 in, 48.20 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    4.1300 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    1.14 lbs

Details

  • Additional Details
    Bite-the-wire design, Full-Torque Nut technology, C-insert ensures even distribution of crimping forces
  • Application
    Hydraulics
  • Compatible Hose Series
    Gates wire-braid hoses
  • Fitting Connection Family
    MegaCrimp
  • For Use With
    Gates wire-braid hoses
  • Manufacturer Catalog Number
    G25530-1616X
  • Product Types
    Coupling
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Type
    Coupling
  • UPC_NO
    072053929249

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)