Motion
20EFCPS-MTF XCTN

GATES RUBBER CO
20EFCPS-MTF XCTN

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.97 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure
MI ITEM #06122914
MFR #20EFCPS-MTF XCTN
Price$148.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20EFCPS-MTF XCTN

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.97 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure
MI ITEM #06122914
MFR #20EFCPS-MTF XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.17/each

Specifications

Dimensions

  • Dash Size
    20
  • Hose Dash Size
    20
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    16.5 in / 419.1 mm
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.97 in

Details

  • Burst Pressure
    24000 psi / 1654.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46511709
  • Manufacturer Upc Number
    770075379478
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Four spiral wire construction with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    6-spiral, wire
  • Trademark
    EFCPS Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    770075379478
  • Working Pressure
    6000 psi / 413.7 bar

Overview

Mfr description
20EFCPS-MTFXCTN HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought