Motion
24CPB-MTF XCTN

GATES RUBBER CO
24CPB-MTF XCTN

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.11 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure
Mi Item #06122953
MFR #24CPB-MTF XCTN
Price$114.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24CPB-MTF XCTN

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.11 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure
Mi Item #06122953
MFR #24CPB-MTF XCTN

Mfr description
24CPB-MTFXCTN HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.18/each

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    24
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    20 in / 508 mm
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.11 in

Details

  • Burst Pressure
    5200 psi / 358.5 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Pressure
    Variable Pressure-High
  • Manufacturer Catalog Number
    46574426
  • Manufacturer Upc Number
    770075454021
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Two wire braid hose with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    CPB Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    770075454021
  • Working Pressure
    1300 psi / 89.6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)