Overview
Mfr description
24GSM-24FILOR-TCX XBULK ADAPTERS
- iLok couplings are designed to dramatically reduce downtime when moving and re-assembling longwall mining equipment GlobalSpiral MAX
- Hose skiving is not required, eliminating skiving equipment, odor, contamination and inconvenience
- Up to 6,000 psi working pressure and 5,000 psi for hydraulic
- Tested to one million impulse cycles giving you extended coupling life
- “Bite-the-wire” crimp means improved coupling retention and blow-off prevention
- +250°F temperature capability for superior performance at extreme temperatures
Specifications
- Hose Inside Diameter1.5000 in
- Fitting ShapeStraight
- UPC_NO770075545385
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data