Motion
734102625
Hose End - Steel Material, 1-1/2 in Hose ID
MI ITEM #06122959
MFR #734102625
Price$344.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1-1/2 in Hose ID
MI ITEM #06122959
MFR #734102625

Mfr description
24GSM-24FPLS ADAPTERS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.92/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Flange Diameter
    3.3500 in, 85.09 mm
  • Hose Cut-Off Factor
    3.7600 in, 95.40 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    7.5000 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Stem Length
    3.7400 in
  • Weight
    6.78 lbs

Details

  • Additional Details
    no-skive design
  • Application
    Hydraulics
  • Fitting Connection Family
    GlobalSpiral
  • For Use With
    Hydraulic Hose
  • Manufacturer Catalog Number
    24GSM-24FPLS
  • Material
    Steel
  • Product Types
    Coupling
  • Style
    Straight
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)