Motion
32EFCPS XLL

GATES RUBBER CO
32EFCPS XLL

Hydraulic Hose & Accessorie - 2 in ID, 2.80 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure
Mi Item #06122986
MFR #32EFCPS XLL
Price$176.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32EFCPS XLL

Hydraulic Hose & Accessorie - 2 in ID, 2.80 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure
Mi Item #06122986
MFR #32EFCPS XLL

Mfr description
32EFCPSXLL HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.56/each

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Length
    200 ft / 61 m
  • Minimum Bend Radius
    25 in /635 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.80 in

Details

  • Burst Pressure
    20000 psi / 1379 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene)
  • Cover Type
    Standard
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46511703
  • Manufacturer Upc Number
    770075379416
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Four spiral wire construction with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    6-spiral, wire
  • Trademark
    EFCPS Mine Hose
  • Tube Color
    Black
  • Tube Material
    NBR
  • UPC_NO
    770075379416
  • Working Pressure
    5000 psi / 344.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)