Motion
73412050
Hose End - Steel Material, 2 in Hose ID
Mi Item #06122992
MFR #73412050
Price$390.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 2 in Hose ID
Mi Item #06122992
MFR #73412050

Mfr description
32GSM-32PLSOR XBULK ADAPTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.11/each

Specifications

Dimensions

  • Dash Size
    32
  • Hose Cut-Off Factor
    3.5700 in, 90.70 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    8.0600 in
  • SAE Size
    -32
  • Weight
    6.67 lbs

Details

  • Additional Details
    no-skive design
  • Application
    mining, oil and gas, and construction
  • Fitting Connection Family
    GlobalSpiral
  • For Use With
    Large diameter hydraulic hose
  • Manufacturer Catalog Number
    73412050
  • Material
    Steel
  • Product Types
    coupling
  • Standards Met
    SAE J1459, SAE J2432, SAE J1596
  • Type
    coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)