Specifications
Dimensions
- Length6.2990 in
- Weight5.48 lbs
Details
- Additional DetailsPatented design for quick release and reconnection
- ApplicationLongwall mining equipment
- For Use WithLongwall mining equipment
- Manufacturer Catalog Number71071001
- Product TypesCoupling
- TypeLongwall Coupling
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)