Motion
6EFLW-MTF XCTN

GATES RUBBER CO
6EFLW-MTF XCTN

Hydraulic Hose & Accessorie - 3/8 in ID, 0.80 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure
MI ITEM #06123029
MFR #6EFLW-MTF XCTN
List Price$47.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6EFLW-MTF XCTN

Hydraulic Hose & Accessorie - 3/8 in ID, 0.80 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure
MI ITEM #06123029
MFR #6EFLW-MTF XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.07/each for your price

Overview

Mfr description
6EFLW-MTF X CTN HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075568193
  • Working Pressure
    4000 psi / 275.8 bar
  • Burst Pressure
    16000 psi / 1103.2 bar
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075568193
  • Minimum Bend Radius
    5 in /127 mm
  • Dash Size
    6
  • Tube Material
    Nitrile
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Length
    100 ft / 30 m
  • Manufacturer Catalog Number
    46510011
  • Hose Dash Size
    6
  • Cover Type
    MegaTuff
  • Trademark
    EFLW Mine Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for: High-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Four spiral wire construction with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    4-spiral, wire
  • Hose Pressure
    Constant Pressure-Very High
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text