Motion
8EFLW XLL
Hydraulic Hose & Accessorie - 1/2 in ID, 0.94 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06123051
MFR #8EFLW XLL
Price$44.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose & Accessorie - 1/2 in ID, 0.94 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #06123051
MFR #8EFLW XLL

Mfr description
8EFLWXLL HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.49/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Length
    200 ft / 61 m
  • Minimum Bend Radius
    7 in / 177.8 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.94 in

Details

  • Burst Pressure
    16000 psi / 1103.2 bar
  • Country of Origin
    CN
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene)
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Very High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46511541
  • Manufacturer Upc Number
    770075411413
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for: High-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Four spiral wire construction with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    4-spiral, wire
  • Trademark
    EFLW Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    770075411413
  • Working Pressure
    4000 psi / 275.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)