Motion
16CPB-MTF XREEL

GATES RUBBER CO
16CPB-MTF XREEL

Hydraulic Hose & Accessorie - 1 in ID, 1.48 in OD, 3125 psi / 215.5 bar Working Pressure, 12500 psi / 861.8 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06123086
MFR #16CPB-MTF XREEL
Price$66.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16CPB-MTF XREEL

Hydraulic Hose & Accessorie - 1 in ID, 1.48 in OD, 3125 psi / 215.5 bar Working Pressure, 12500 psi / 861.8 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06123086
MFR #16CPB-MTF XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.56/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Length
    150 ft / 46 m
  • Minimum Bend Radius
    12 in /304.8 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.48 in

Details

  • Burst Pressure
    12500 psi / 861.8 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46571455
  • Manufacturer Upc Number
    072053436655
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Two wire braid hose with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    CPB Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    072053436655
  • Working Pressure
    3125 psi / 215.5 bar

Overview

Mfr description
16CPB-MTFXREEL HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought