Motion
DMD-60HT-2R-10FT

DIAMOND CHAIN COMPANY
DMD-60HT-2R-10FT

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, 2 Strand, 10 ft Length
Mi Item #06123102
MFR #DMD-60HT-2R-10FT
Price$221.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60HT-2R-10FT

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, 2 Strand, 10 ft Length
Mi Item #06123102
MFR #DMD-60HT-2R-10FT

Mfr description
DMD-60HT-2R-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.62/ft

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    716647276394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)