Motion
305  50/1 A WR 56C 2.188

HUB CITY INC
305 50/1 A WR 56C 2.188

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.1875 in Output Size, Left Hand or Right Hand Output, 56C Frame
Mi Item #06123479
MFR #305 50/1 A WR 56C 2.188
Price$4,794.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
305 50/1 A WR 56C 2.188

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.1875 in Output Size, Left Hand or Right Hand Output, 56C Frame
Mi Item #06123479
MFR #305 50/1 A WR 56C 2.188

Mfr description
0230-09537 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,794.67/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in, 55.58 mm
  • Case Size
    305
  • Center Distance
    3.0000 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32
  • Manufacturer Reducer Size
    305
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    2389 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    2.1875 in
  • Ratio
    50:1
  • Service Factor
    1.0
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    61.00 lbs

Details

  • CAD Drawing
    RATIO=50/1|STYLE=A|FS=56C|OD=11
  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.92 hp
  • Horsepower Rating Normal Duty
    1.92 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-09537
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961004581
  • Max Input Horsepower
    1.920 hp @ 1750 rpm
  • Mounting Type
    Base Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand or Right Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    300PCX
  • Style
    A
  • Torque Rating (in-lb)
    1245 in-lbs;140.666 Nm
  • UPC_NO
    662961004581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)