Motion
RDLQA40TF-25M-B

SMC CORP OF AMERICA
RDLQA40TF-25M-B

Compact Cylinder - With Lock - Air Cushioned and Locking Type, 40 mm Bore, 25 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #06123523
MFR #RDLQA40TF-25M-B
Price$294.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDLQA40TF-25M-B

Compact Cylinder - With Lock - Air Cushioned and Locking Type, 40 mm Bore, 25 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #06123523
MFR #RDLQA40TF-25M-B

Mfr description
RD40TF-25M-B CYL, COMPACT W/LOCK, SW CAP
  • Large allowable kinetic energy
  • Noise reduction (27% noise reduction compared to CQ2 without cushion)
  • Good stroke repeatability (Metal to metal at stroke end)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Port Size
    1/8 BSPP
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Series R(D)LQ is a compact cylinder with a built-in lock and air cushion. Should the air supply be cut off, the RLQ was designed by SMC to provide the safety of drop prevention at any point of the stroke. Additional features include standardized bypass piping, and a home position holding function. The RLQ is the perfect solution for applications which require larger kinetic energy, high stroke repeatability and decreased sound levels. Series R(D)LQ is currently available in bore sizes of 32, 40, 50 and 63mm, with standard stroke options between 20 – 100mm.
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Air Cushioned and Locking
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    RLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Magnetized, Switch Ready
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Safety Options
    Bypass Piping
  • Series
    RLQ
  • Special Applications
    Drop Prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)