Motion
CDQSKB20-5DM
CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #06123532
MFR #CDQSKB20-5DM
Price$49.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #06123532
MFR #CDQSKB20-5DM

Mfr description
CDQSKB20-5DM CYL, COMPACT, NON ROTATING
  • Non-rotating rod
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Rod Size / Thread
    Rod End Male Thread
  • Stroke
    5 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQSK single non-rotating rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSK offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DM
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)