Motion
SYJ3220-5MNZ-M3

SMC CORP OF AMERICA
SYJ3220-5MNZ-M3

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, M Plug without Lead Wire, Body Ported, 3 mm
Mi Item #06123540
MFR #SYJ3220-5MNZ-M3
Price$63.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ3220-5MNZ-M3

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, M Plug without Lead Wire, Body Ported, 3 mm
Mi Item #06123540
MFR #SYJ3220-5MNZ-M3

Mfr description
SYJ3220-5MNZ-M3 SYJ3000 VALVE
  • Fluid: air
  • Operating pressure range: 0.15 - 0.7MPa
  • Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)5 port base mounted w/sub-plate 1.8 (0.1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.69/each

Specifications

Dimensions

  • Inlet Size
    M3 x 0.50 mm
  • Outlet Size
    M3 x 0.50 mm
  • Port Size
    3 mm
  • Port Size - Exhaust
    M3 x 0.50 mm
  • Subplate Port Size
    M3 x 0.50 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Bracket Included
    No
  • Country of Origin
    JP
  • Electrical Entry
    M Plug Connector Without Lead Wire
  • Flow Direction
    4-Way
  • Flow Rate
    0.05 Cv
  • For Use With Series
    SYJ3000
  • Manifold Port(s)
    M3 x 0.50 mm
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SYJ
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Electrical Entry
    M Plug without Lead Wire
  • Solenoid Power Consumption
    0.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SYJ3000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    M Plug Connector Without Lead Wire
  • Wiring Type
    M Plug Connector Without Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)