Motion
CS1-C12
Single Clevis Bracket - 125 mm Bore
MI ITEM #06123710
MFR #CS1-C12
List Price$53.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Clevis Bracket - 125 mm Bore
MI ITEM #06123710
MFR #CS1-C12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.69/each for your price

Overview

Mfr description
CS1-C12 CLEVIS
  • Mounting brackets
  • Bore sizes: 125~250mm
  • Type: flange, foot, single & double clevis

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    125 mm
  • Series
    CS1
  • Made to Order
    Yes
  • Mounting Type
    Single Clevis
  • Cylinder Size
    125 mm
  • Hardware Type
    Single Clevis Bracket
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text