Motion
MY1H32-200HFZ-M9BAVL

SMC CORP OF AMERICA
MY1H32-200HFZ-M9BAVL

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #06123714
MFR #MY1H32-200HFZ-M9BAVL
Price$1,408.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H32-200HFZ-M9BAVL

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #06123714
MFR #MY1H32-200HFZ-M9BAVL

Mfr description
MY1H32-200HFZ-M9BAVL CYLINDER
  • Bore sizes: 25, 32, 40 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Minimum operating pressure: 0.10 MPa (15 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,408.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    3 m
  • Overall Height
    68 mm
  • Overall Length
    480 mm
  • Overall Width
    110 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    200 mm

Details

  • Additional Details
    The MY1H-L*Z Rodless Cylinders Jointed have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure with an enhanced magnetic dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. The integrated linear guide improves positioning accuracy. Air cushions are standard adjustable with an easy access cushion needle, and external low load shock absorbers are optional. Auto-switch mounting has been enhanced with a face mounting feature.
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    M9BAV - Solid State, Water Resistant, 2 Wire, Vertical
  • Body Option
    High Load Shock Absorber
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    HFZ-M9BAVL
  • End Lock Position
    Left End Lock
  • Guide Type
    Linear Guide
  • Lead Wire Prewire Connector
    L - (3 m)
  • Lock Type
    Left End
  • Locking Position
    Cap End
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    Adjustment Bolt, Auto Switch, End Lock, High Load Shock Absorber
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Safety Options
    End Lock
  • Seal Kit
    MY1H32-PS
  • Series
    MY1
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)