Motion
H181224-300R INDUSTRIAL HOSE

DANFOSS AEROQUIP LLC
H181224-300R INDUSTRIAL HOSE

Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, Nitrile Tube Material, 300.00 ft Length
MI ITEM #06123775
MFR #H181224-300R INDUSTRIAL HOSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
H181224-300R INDUSTRIAL HOSE

Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, Nitrile Tube Material, 300.00 ft Length
MI ITEM #06123775
MFR #H181224-300R INDUSTRIAL HOSE

Mfr description
H181224-300R INDUSTRIAL HOSE
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -24
  • Hose Weight
    246.00 lbs/ft
  • Length
    300.00 ft
  • Minimum Bend Radius
    7.39 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2 in
  • Wall Thickness
    0.25 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1000 psi
  • Color
    Red
  • Compatible Fittings
    U Series, Z Series, Barbed inserts, Eaton quick disconnect
  • Construction
    2-ply braid
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Fiber
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H181224-300R
  • Manufacturer Upc Number
    639789266088
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Series
    H1812 Series
  • Tube Material
    Nitrile
  • Typical Applications
    General purpose air and water.
  • UPC_NO
    639789266088
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)