Motion
66253198592

NORTON ABRASIVES
66253198592

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 8 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #06123837
MFR #66253198592
Price$83.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253198592

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 8 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #06123837
MFR #66253198592

Mfr description
66253198592 8X1X5/8 BENCH STONE
  • New, more friable zirconia alumina grain and durable resin bond system enable grain to stay sharper, longer
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
  • 41% decrease in grind time; extended cutting capacity equals less downtime and higher productivity; less operator time to remove more material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.26/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Extra Coarse Grit
  • Long Description
    The 66253198592 is a Type 01 Portable Snagging Wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 5/8 in center hole diameter, and Extra Coarse grit, suitable for aggressive grinding.
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • UPC_NO
    66253198592
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)