Motion
TMC-K600R3SR-FM

SYSTEM PLAST
TMC-K600R3SR-FM

MOD TRANS PLATE,SR ROLLER,6.10IN W
Mi Item #06123862
MFR #TMC-K600R3SR-FM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TMC-K600R3SR-FM

MOD TRANS PLATE,SR ROLLER,6.10IN W
Mi Item #06123862
MFR #TMC-K600R3SR-FM

Mfr description
TMC-K600R3SR-FM TRANSFER
  • Easy and flexible mounting Smooth transition between conveyors Use individually or back-to-back Heavy duty robust construction Mounting hardware included Acetal thermoplastic resin frame Red thermoplastic resin rollers with noise reducing characteristics Stainless steel pins and hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Sheath Width
    1.5400 in
  • Overall Height
    0.8700 in
  • Overall Width
    1.5400 in
  • Weight
    0.43 lbs
  • Width
    1.5400 in

Details

  • Accessory Type
    Roller Transfer Plate
  • Additional Details
    Center Transfer Module; Width: 6.1-in, Length: 1.54-in, Height: 0.87-in, w/ 3 Type SR rollers
  • CAD Drawing
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    TMC-K600R3SR-FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405547810
  • Material
    ACETAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)