Motion
TMC-K600R3SSA-FM

SYSTEM PLAST
TMC-K600R3SSA-FM

MOD TRANS PLATE,SSA ROLLER,6.1IN W
MI ITEM #06123863
MFR #TMC-K600R3SSA-FM
Price$228.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TMC-K600R3SSA-FM

MOD TRANS PLATE,SSA ROLLER,6.1IN W
MI ITEM #06123863
MFR #TMC-K600R3SSA-FM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$228.16/each

Specifications

Dimensions

  • Maximum Sheath Width
    1.5400 in
  • Overall Height
    0.8700 in
  • Overall Width
    1.5400 in
  • Weight
    0.85 lbs
  • Width
    1.5400 in

Details

  • Accessory Type
    Roller Transfer Plate
  • Additional Details
    Center Transfer Module; Width: 6.1-in, Length: 1.54-in, Height: 0.87-in, w/ 3 Type SSA rollers
  • CAD Drawing
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    TMC-K600R3SSA-FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405547834
  • Material
    ACETAL

Overview

Mfr description
TMC-K600R3SSA-FM TRANSFER
  • Easy and flexible mounting Smooth transition between conveyors Use individually or back-to-back Heavy duty robust construction Mounting hardware included Acetal thermoplastic resin frame Blue acetal rollers with micro ball bearings for ultra-low coefficient of friction Stainless steel pins and hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought