Motion
TME-K600R2SR-FM

SYSTEM PLAST
TME-K600R2SR-FM

MOD TRANS PLATE,SR ROLLER,6.10IN W
Mi Item #06123864
MFR #TME-K600R2SR-FM
Price$87.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TME-K600R2SR-FM

MOD TRANS PLATE,SR ROLLER,6.10IN W
Mi Item #06123864
MFR #TME-K600R2SR-FM

Mfr description
TME-K600R2SR-FM TRANSFER
  • Easy and flexible mounting
  • Smooth transition between conveyors
  • Use individually or back-to-back
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.75/each

Specifications

Dimensions

  • Length
    5.21
  • Plate Length
    6.1000 in
  • Plate Thickness
    0.8700 in
  • Plate Width
    2.0000 in
  • Weight
    0.3
  • Width
    7.53

Details

  • CAD Drawing
  • Color
    Red ( Roller )
  • Manufacturer Catalog Number
    TME-K600R2SR-FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405547773
  • Material
    ACETAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)