Motion
7033-02-02
7033-02-02 02MP-02FBSPP
Mi Item #06124024
MFR #7033-02-02
Price$10.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7033-02-02 02MP-02FBSPP
Mi Item #06124024
MFR #7033-02-02

Mfr description
7033-02-02 02MP-02FBSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.16/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • Hex Body
    14.3
  • Overall Length
    27.9
  • Thread Depth
    4.8
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1/8-27 NPTF, G - 1/8-28
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1/8-27 NPTF, G - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)