Motion
C2082HSS X 6P D-1 DR SP3

PEER CHAIN
C2082HSS X 6P D-1 DR SP3

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, D-1 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #06124028
MFR #C2082HSS X 6P D-1 DR SP3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2082HSS X 6P D-1 DR SP3

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, D-1 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #06124028
MFR #C2082HSS X 6P D-1 DR SP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.313 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Tensile Strength
    20503 ft-lbs
  • Weight
    1.62 lbs

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    3397
  • Material
    304 Stainless Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy

Overview

Mfr description
C2082HSS X 6P D-1 DR SP3
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought