Motion
Flexadux® PU Flx-Thane® MD 4 in x 50 ft

FLEXAUST INC
Flexadux® PU Flx-Thane® MD 4 in x 50 ft

Ducting Hose - 4.000 in ID, 50 ft Length, Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 25.00 psi
MI ITEM #06124065
MFR #Flexadux® PU Flx-Thane® MD 4 in x 50 ft
Price$12.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® MD 4 in x 50 ft

Ducting Hose - 4.000 in ID, 50 ft Length, Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 25.00 psi
MI ITEM #06124065
MFR #Flexadux® PU Flx-Thane® MD 4 in x 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.36/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.000 in
  • Inside Diameter
    4.000 in
  • Length
    50 ft
  • Wall Thickness
    0.030 in
  • Weight
    0.70 lbs/ft

Details

  • Application
    Abrasion Resistant Applications, Agricultural, Bridge Cleaning Filtering, Concrete Transport, Cotton Picking, Dust Collection, Fertilizer Broadcasting, Food Grade, Foundry Sand Transfer, Glass Clinching, Granule Transport, Grinders, Jet Fuel Vapor Venting, Landfill Venting, Laser Engraving, Lav Waste Disposal, Material Handling, Off-Road, Oil Mist Extraction, Paint Spray Extraction, Peat Moss Vacuum, Sand Blasting, Sheet Metal, Shredders, Sprayers, Starch Transfer, Straw Blowing, Street & Parking Lot Sweepers, Suction, Ultra Violet Dryers, Vapor Recovery, Woodworking/Furniture Industry
  • Color
    Clear
  • Compression Ratio
    3:1
  • Construction
    Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8371040050
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® MD
  • Technical Data Sheet
  • Temperature Range
    -65 to 225 °F
  • Transported Substance
    Materials
  • Working Pressure
    25.00 psi

Overview

Mfr description
8371040050 4" ID X 50' FLX-THANE MD
  • Good compressibility
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance
  • Excellent flexibility
  • Designed for applications with wide temperature ranges
  • Very good low temperature flexibility
  • Clear is manufactured with FDA acceptable materials
  • Available in metric sizes, consult sales team on pricing & minimums
  • Wall Thickness = .030”
  • Available with factory-installed 2" black soft cuffs
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought