Motion
CF12-1FBUU
Crowned Cam Follower - 32 Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed, Stainless Steel Material
MI ITEM #06124072
MFR #CF12-1FBUU
Price$216.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 32 Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed, Stainless Steel Material
MI ITEM #06124072
MFR #CF12-1FBUU

Mfr description
CF121-FBUU STAINLESS STEEL CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.38/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    32
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Length
    13 mm
  • Thread Size
    M12 x 1.5

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6330 N
  • Radial Static Load Capacity
    7830 N
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)