Motion
H 317E

SKF
H 317E

Adapter Sleeve - 75 mm Bore Dia., 63 mm Overall Length, M 85x2 Thread Size, Steel Material
Mi Item #06124085
MFR #H 317E
Price$304.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 317E

Adapter Sleeve - 75 mm Bore Dia., 63 mm Overall Length, M 85x2 Thread Size, Steel Material
Mi Item #06124085
MFR #H 317E

Mfr description
H 317E ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.47/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Overall Length  
    63 mm
  • Thread Size  
    M 85x2
  • Weight
    2.49 lbs

Details

  • Lock Nut Number
    KMFE17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571206608
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316571206608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)