Motion
TCR50 38.44

DODGE
TCR50 38.44

Inline Speed Reducer - Triple Reduction, 38.44:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #06124145
MFR #TCR50 38.44
Price$19,488.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR50 38.44

Inline Speed Reducer - Triple Reduction, 38.44:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #06124145
MFR #TCR50 38.44

Mfr description
268714 MAXUM HELICAL GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,488.98/each

Specifications

Dimensions

  • Case Size
    3
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    CR50
  • Maximum Output RPM
    125 rpm
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    38.44:1
  • Weight
    415 lbs

Details

  • Additional Details
    TA3203H22 TA TAPER BUSH REDUCER
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    782476919900
  • Max Input Horsepower
    19.5 hp @ 1750 rpm
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Solid Shaft
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR50
  • Thermal Horsepower Rating
    11 hp
  • UPC_NO
    782476919900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)