Motion
S153029500

GROVE GEAR
S153029500

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56 Frame
MI ITEM #06124201
MFR #S153029500
List Price$3,963.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S153029500

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56 Frame
MI ITEM #06124201
MFR #S153029500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,963.32/each for your price

Overview

Mfr description
SS-FMQ815-30-LL-56 S153029500

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    815
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-FMQ815-30-LL-56
  • Weight
    22 lbs, 9.979 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought