Motion
VV5Q21-04C8T0-N

SMC CORP OF AMERICA
VV5Q21-04C8T0-N

Vv5q21-t, 2000 Series, Base Mounted Manifold, Plug-in, Terminal Box - 5-Way
Mi Item #06124204
MFR #VV5Q21-04C8T0-N
Price$238.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-04C8T0-N

Vv5q21-t, 2000 Series, Base Mounted Manifold, Plug-in, Terminal Box - 5-Way
Mi Item #06124204
MFR #VV5Q21-04C8T0-N

Mfr description
VV5Q21-04C8T0-N VV5Q MANIFOLD
  • Plug-in manifold for VQ2000 series valve
  • Terminal box connection
  • Maximum 20 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.82/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQ
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Series
    VQ
  • Valve Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)